Shop All Drywall Screws
Zoro Select
Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK
Mfr # 0848YPG
Zoro # G8531943
product price: $123.99
/pk 2000, $0.06/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #8
- Fastener Length 3 in
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0848YPG
- Zoro # G8531943
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Fine |
Type | Bugle Head |
Description
Drywall Screws,8-15X3 In.,Phil,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, Steel 5 PK (U70651.062.0400)
- TEKS Self-Drilling Screw, #12 x 7/8 in, Climaseal Steel Hex Head External Hex Drive, 500 PK (1088000)
- ZORO SELECT Cotter Pin, Hammerlock, 5/32"Dx2" L, PK100 (U39351.015.0200)
- NEWPORT FASTENERS Self-Drilling Screw, #14 x 6 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (413813)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 200 PK (U31306.016.0300)
- ZORO SELECT Drywall Screw, #8 x 1-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.016.0150)
- ZORO SELECT Drywall Screw, #6 x 1/2 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0050)
- ZORO SELECT Drywall Screw, #7 x 2-1/2 in, Steel, Bugle Head Phillips Drive, 2500 PK (DPBI0-70250P-2500P)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Phillips Drive, 500 PK (U31305.013.0125)
- ZORO SELECT Drywall Screw, #8 x 2 in, Steel, Flat Head Phillips Drive, 2000 PK (0832KPG)
- HOMESTEAD Drywall Screw, #7 x 2-1/2 in, Phillips Drive (HO106384)
- Zoro Select Drywall Screws