Shop All Drywall Screws
Zoro Select
Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK
Mfr # 0848CPGY
Zoro # G8534208
product price: $253.99
/pk 2000, $0.13/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #8
- Material Steel
- Finish Zinc Yellow
- System of Measurement Inch
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0848CPGY
- Zoro # G8534208
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Yellow |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Type | Bugle Head |
Description
8X3 Phillips Recess Bugle Head Coarse Thread Drywall Screw Zinc Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drywall Screw, #8 x 1-1/2 in, Steel, Flat Head Square Drive, 2000 PK (0824YQG)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/8" Dia., 4-1/4" L, Carbon Steel Zinc Plated, 10 PK (05040S-PWR)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08606)
- ZORO SELECT Hex Nut, 1"-14, Steel, Grade 8, Zinc Yellow, 55/64 in Ht, 5 PK (U04181.100.0003)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 500 PK (U31306.013.0125)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 8000 PK (0620CPG)
- ZORO SELECT Drywall Screw, #6 x 1 in, Steel, Phillips Drive, 500 PK (U31305.013.0100)
- ZORO SELECT Drywall Screw, #10 x 6 in, Steel, Flat Head Phillips Drive, 100 PK (U31300.019.0600)
- ZORO SELECT Drywall Screw, #6 x 2-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.013.0250)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 8000 PK (0620YPGZ)
- NEWPORT FASTENERS Drywall Screw, #6 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (918528)
- Zoro Select Drywall Screws