Shop All Drywall Screws
Download CAD Files
Zoro Select
Drywall Screw, #8 x 21/32 in, Steel, Trim Head Phillips Drive, 100 PK
Mfr # 5ZDX0
Zoro # G2337609
CAD Available
original price:
$10.09
14% off
new price: $8.65
/pk 100, $0.09/ea
Sold in multiples of 2 for $17.30
$17.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Phillips Drive
- Drive Size #2
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
- Standards ANSI B18.6.4 1998
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZDX0
- Zoro # G2337609
- Country of Origin Unknown
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 21/32 in |
Drive Size | #2 |
Head Height | 0.156 in |
Maximum Head Width | 0.313 in |
Head Width | 0.313 in |
Minimum Head Width | 0.285 in |
Maximum Head Height | 0.156 in |
Washer Outside Diameter | 0.5 in |
Minimum Head Height | 0.1 in |
Details
Head Type | Trim |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Standards | ANSI B18.6.4 1998 |
Includes Nut | No |
Includes Washer | Yes |
Washer Type | Countersunk |
Tip Type | AB |
Description
Trim Screws, Head Type Trim, Finish Phosphate, Material Steel, Drive Phillips, Screw Size #8, Fastener Length 1/2 in, Head Width 0.313 in, Head Height 0.156 in, Drive Size #2, Point Type AB, Pack Size Small, Maximum Head Width 0.313 in, Minimum Head Width 0.285 in, Minimum Head Height 0.1 in, Maximum Head Height 0.156 in, Dimensional Standards ANSI B18.6.4 1998, Head Style Oval, Includes Nut No, Includes Washer Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Socket Set Screw, Cup, 3/8-24x3/4, PK100 (SSCFIA0370075USA-100BX)
- ZORO SELECT Thread Repair Kit, Self Locking Thread Inserts, 18-8 Stainless Steel, 10 Inserts (EZ-653-6)
- SUBURBAN BOLT AND SUPPLY #12-28 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length (A0480140132)
- ZORO SELECT Binding Barrel, #8-32, 3/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MB87)
- ZORO SELECT Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0112)
- ZORO SELECT Drywall Screw, #10 x 2 in, Steel, Flat Head Phillips Drive, 1000 PK (1032CPG)
- ZORO SELECT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 5000 PK (0626YPG)
- ZORO SELECT Drywall Screw, #10 x 1-1/4 in, Steel, Flat Head Phillips Drive, 2000 PK (1020CPG)
- ZORO SELECT Drywall Screw, #6 x 3 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.013.0300)
- ZORO SELECT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 5000 PK (0626CPG)
- PRO-TWIST Drywall Screw, #8 x 1-1/4 in, Steel, Truss Head Phillips Drive (NMT1141)
- Zoro Select Drywall Screws