Shop All Drywall Screws
Zoro Select
Drywall Screw, #8 x 2 in, Steel, Flat Head Phillips Drive, 2000 PK
Mfr # 0832KPG
Zoro # G6029080
product price: $131.99
/pk 2000, $0.07/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #8
- Fastener Length 2 in
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0832KPG
- Zoro # G6029080
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Type | Bugle Head |
Thread Type | Fine |
Description
8-18X2 Phillips Bugle Head Full Thread Self Drilling Drywall Screw Black Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC OPS Heavy Duty Staples, 5/16 in Leg L, Steel, 5000 PK (SPEC-HD516-5M)
- ZORO SELECT Class 8.8, M12-1.25 Hex Head Cap Screw, Zinc Plated Steel, 30 mm L, 25 PK (HX18120300-025P2)
- ZORO SELECT Arch Barrel, #12-24, 2 1/16 in Brl Lg, 5/16 in Brl Dia, Brass Plain (Z5316)
- ELESA Thumb Screw, M6-20 Thread Size, Wing, 303 Stainless Steel, 24 mm Head Ht, 20 mm Lg (EWN-SST-p-P)
- ZORO SELECT Drywall Screw, #8 x 2 in, Steel, Flat Head Phillips Drive, 2000 PK (0832YPG)
- ZORO SELECT Drywall Screw, #10 x 2-3/4 in, Steel, Flat Head Phillips Drive, 1000 PK (1044CPG)
- ZORO SELECT Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0112)
- ZORO SELECT Drywall Screw, #8 x 3/4 in, Steel, Flat Head Phillips Drive, 3000 PK (0812CPG)
- ZORO SELECT Drywall Screw, #10 x 1-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31305.019.0150)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Flat Head Square Drive, 2000 PK (0848YQG)
- PRO-FIT Drywall Screw, #6 x 1 in, Bugle Head (0280058)
- Zoro Select Drywall Screws