Shop All Drywall Screws
Zoro Select
Drywall Screw, #8 x 2-3/8 in, Steel, Flat Head Phillips Drive, 200 PK
Mfr # U31306.016.0237
Zoro # G9100025
original price:
$6.75
5% off
new price: $6.39
/pk 200, $0.03/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Screw Size #8
- Fastener Length 2-3/8 in
- Drive Size #2
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U31306.016.0237
- Zoro # G9100025
- Country of Origin Multiple
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-3/8 in |
Drive Size | #2 |
Thread Length | 2 in |
Head Dia. | 8 to 8.40mm |
Maximum Head Width | 0.331 in |
Head Width | 0.331 in |
Minimum Head Width | 0.315 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Application | Multi-Material |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Fine |
Tip Type | Pointed |
Head Shape | Round |
Description
Drywall Screws, Finish Phosphate, Material Steel, Head Type Flat, Drive Phillips, Screw Size #8, Fastener Length 2 3/8 in, Head Width 0.331 in, Drive Size #2, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.331 in, Minimum Head Width 0.315 in, Application Wallboard and Multi-Purpose Wood, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Hex Head Cap Screw, Cls 10.9 Metric M8-1.25 X 40MM Zinc Plated Steel 25PK (9114586)
- ZORO SELECT Not Graded, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 1-5/8 in L, 100 PK (U51000.025.0162)
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Zinc Plated Steel, 45 mm Length, 10 PK (M07160.200.0045)
- ZORO SELECT Lag Screw, 5/8 in, 14 in, Steel, Zinc Plated Hex Hex Drive, 25 PK (62224L)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 500 PK (U31306.013.0125)
- ZORO SELECT Drywall Screw, #10 x 3-3/4 in, Steel, Phillips Drive, 100 PK (U31300.019.0375)
- ZORO SELECT Drywall Screw, #8 x 1/2 in, Steel, Flat Head Phillips Drive, 3000 PK (0808CPG)
- ZORO SELECT Drywall Screw, #8 x 1 in, Steel, Flat Head Phillips Drive, 2000 PK (0816CPG)
- ZORO SELECT Drywall Screw, #10 x 2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.019.0200)
- ZORO SELECT Drywall Screw, #10 x 1-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31305.019.0150)
- BACKER-ON CMNT BOARD SCREW #9 750PK (23505)
- Zoro Select Drywall Screws