Shop All Drywall Screws
Zoro Select
Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 2000 PK
Mfr # 0840CTG
Zoro # G9081267
product price: $230.99
/pk 2000, $0.12/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
- Type Bugle Head
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0840CTG
- Zoro # G9081267
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Type | Bugle Head |
Thread Type | Coarse |
Description
8X2 1/2 6 Lobe Bugle Head Coarse Thread Drywall Screw Black Phosphate Particle Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODPRO FASTENERS Wood Screw, 5/16 in, 5-1/8 in, Steel Round Head Torx Drive, 250 PK (ST516X518B)
- ZORO SELECT #8-32 x 3/16 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.016.0018)
- ITW Hitch Pin 1/2 x 4 Rnd w/Lyrd & Clip (HPLN-0500-4000R/B)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 10 PK (U04104.075.0150)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Flat Head Torx Drive, 2000 PK (0848CTG)
- ZORO SELECT Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Torx Drive, 2000 PK (0820CTG)
- ZORO SELECT Drywall Screw, #8 x 1 in, Steel, Flat Head Torx Drive, 2000 PK (0816CTG)
- ZORO SELECT Drywall Screw, #8 x 1-5/8 in, Steel, Flat Head Phillips Drive, 2000 PK (0826CPG)
- ZORO SELECT Drywall Screw, #10 x 3-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.019.0350)
- ZORO SELECT Drywall Screw, #10 x 2 in, Steel, Flat Head Phillips Drive, 1000 PK (1032CPG)
- BSC PREFERRED Flat Head Screws for Particleboard&Fiberboard Black-Oxide Steel Number 8 Size 3/4 Long, 100PK (90252A111)
- Zoro Select Drywall Screws