Shop All Drywall Screws
Zoro Select
Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 200 PK
Mfr # U31305.016.0250
Zoro # G9099955
product price: $7.35
/pk 200, $0.04/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Screw Size #8
- Fastener Length 2-1/2 in
- Drive Size #2
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U31305.016.0250
- Zoro # G9099955
- Country of Origin Multiple
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Drive Size | #2 |
Head Dia. | 8 to 8.40mm |
Thread Length | 2 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Application | Multi-Material |
Item | Drywall Screw |
Interior/Exterior | Interior |
System of Measurement | Inch |
Thread Type | Fine |
Tip Type | Pointed |
Head Shape | Round |
Description
Drywall Screws, Head Type Flat, Finish Phosphate, Material Steel, Drive Phillips, Screw Size #8, Fastener Length 2 1/2 in, Drive Size #2, Point Type Sharp, Pack Size Small, Tip Type Pointed, Application Interior Drywall to Metal Studs, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51050.025.0150)
- ZORO SELECT #8-32 x 2-1/4 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.016.0225)
- AMERICAN SOCKETS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 1 in Length, 100 PK (1416CSFL)
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Steel, 20 mm Length, 100 PK (M07030.100.0020)
- ZORO SELECT Drywall Screw, #8 x 4 in, Steel, Flat Head Phillips Drive, 1000 PK (0864CPG)
- ZORO SELECT Drywall Screw, #8 x 49/64 in, Steel, Trim Head Phillips Drive, 100 PK (5RKV4)
- ZORO SELECT Drywall Screw, #10 x 2-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.019.0250)
- ZORO SELECT Drywall Screw, #10 x 4 in, Steel, Bugle Head Phillips Drive, 100 PK (U31300.019.0400)
- ZORO SELECT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 2000 PK (0840KPGZ)
- ZORO SELECT Drywall Screw, #6 x 3/4 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0075)
- SABERDRIVE Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 2520 PK (55514)
- Zoro Select Drywall Screws