Shop All Drywall Screws
Zoro Select
Drywall Screw, #8 x 1 in, Steel, Flat Head Torx Drive, 2000 PK
Mfr # 0816CTG
Zoro # G9081206
Free Shipping & Returns
$99.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
- Type Bugle Head
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0816CTG
- Zoro # G9081206
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Type | Bugle Head |
Thread Type | Coarse |
Description
8X1 6 Lobe Bugle Head Coarse Thread Drywall Screw Black Phosphate Particle Board
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Thread Repair Kit, Knife Thread Inserts, #10-24, Plain Stainless Steel, 6 Inserts (EZ-400-3-CR)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-1/4 in Shoulder Lg, Alloy Steel, 10 PK (U07111.031.0125)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 1/16 in Dia., 5/32 in L, Brass Body, 100 PK (TBC0405-100)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 6 ft, Steel, Plain Finish (TRI2075LHX6-005P)
- ZORO SELECT Drywall Screw, #8 x 2 in, Steel, Flat Head Torx Drive, 2000 PK (0832CTG)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Flat Head Torx Drive, 2000 PK (0848CTG)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Torx Drive, 8000 PK (0620CTG)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Phillips Drive, 500 PK (U31305.013.0125)
- ZORO SELECT Drywall Screw, #8 x 1-1/2 in, Steel, Flat Head Square Drive, 2000 PK (0824YQG)
- ZORO SELECT Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0112)
- BUILDRIGHT Drywall Screw, #8 x 1-5/8 in, Steel, Wafer Head Phillips Drive, 131 PK (54956)
- Zoro Select Drywall Screws