Shop All Drywall Screws
Zoro Select
Drywall Screw, #8 x 1-5/8 in, Steel, Flat Head Square Drive, 2000 PK
Mfr # 0826CQG
Zoro # G8535294
product price: $122.99
/pk 2000, $0.06/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
- Thread Type Coarse
- Type Bugle Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0826CQG
- Zoro # G8535294
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-5/8 in |
Details
Head Type | Flat |
Drive | Square |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Type | Bugle Head |
Description
Drywall Screws,8X1 5/8 SQUAR BU,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENMASTER Wood Screw, #10, 6 in, Hex Drive, 50 PK (FMTLOK06-50)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Plain Stainless Steel, 20 mm Length, 50 PK (M51050.030.0020)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02646)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (U01200.062.0500)
- ZORO SELECT Drywall Screw, #8 x 1-1/2 in, Steel, Flat Head Square Drive, 2000 PK (0824CQG)
- ZORO SELECT Drywall Screw, #10 x 3 in, Steel, Flat Head Square Drive, 1000 PK (1048CQG)
- ZORO SELECT Drywall Screw, #7 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (0748CPG)
- ZORO SELECT Drywall Screw, #8 x 2 in, Steel, Flat Head Phillips Drive, 2000 PK (0832KPG)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Phillips Drive, 500 PK (U31305.013.0125)
- ZORO SELECT Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Phillips Drive, 2000 PK (0820CPG)
- L.H. DOTTIE Drywall Screw, #6 x 1 in, Carbon Steel, Flat Head Phillips Drive, 100 PK (WR61)
- Zoro Select Drywall Screws