Shop All Drywall Screws
This Product is Discontinued
Zoro Select
Drywall Screw, #8 x 1-5/8 in, Steel, Flat Head Phillips Drive, 4000 PK (Discontinued)
Mfr # B31300.016.0162
Zoro # G4340393
Free Shipping & Returns
This Product is Discontinued
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Screw Size #8
- Fastener Length 1-5/8 in
- Drive Size #2
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B31300.016.0162
- Zoro # G4340393
- Country of Origin Multiple
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-5/8 in |
Drive Size | #2 |
Head Dia. | 0.330 in |
Head Height | 0.124 in |
Minimum Head Width | 0.315 in |
Minimum Head Height | 0.104 in |
Head Width | 0.327 in |
Maximum Head Height | 0.124 in |
Maximum Head Width | 0.327 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Application | Multi-Material |
Item | Drywall Screw |
Interior/Exterior | Interior |
System of Measurement | Inch |
Standards | ASTM C1002 |
Thread Type | Coarse |
Material Grade/Class | 1018-1022 |
Tip Type | Pointed |
Resistance Properties | Corrosion-Resistant |
Head Shape | Round |
Description
Drywall Screws, Head Type Flat, Finish Phosphate, Material Steel, Drive Phillips, Screw Size #8, Fastener Length 1 5/8 in, Head Width 0.327 in, Head Height 0.124 in, Drive Size #2, Point Type Sharp, Pack Size Bulk, Maximum Head Width 0.327 in, Minimum Head Width 0.315 in, Minimum Head Height 0.104 in, Maximum Head Height 0.124 in, Tip Type Pointed, Application Interior Drywall to Wood Studs, Dimensional Standards ASTM C1002, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.