Shop All Drywall Screws
Zoro Select
Drywall Screw, #8 x 1-5/8 in, Steel, Flat Head Phillips Drive, 2000 PK
Mfr # 0826CPG
Zoro # G8534323
product price: $134.99
/pk 2000, $0.07/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #8
- Fastener Length 1-5/8 in
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0826CPG
- Zoro # G8534323
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-5/8 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Type | Bugle Head |
Description
Drywall Screws,8X1 5/8 PHIL BUG,PK2000, Package Quantity 2000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03251)
- TOGGLER SnapSkru Screw Anchor, 1-3/5" L, Nylon, 50 PK (50203)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Stainless Steel Body, 500 PK (U34180.012.0042)
- ZORO SELECT Sheet Metal Screw, 1/4" x 2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.025.0200)
- ZORO SELECT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31305.016.0250)
- ZORO SELECT Drywall Screw, #8 x 1-1/2 in, Steel, Flat Head Square Drive, 2000 PK (0824YQG)
- ZORO SELECT Drywall Screw, #8 x 1-1/2 in, Steel, Flat Head Phillips Drive, 2000 PK (0824KPG)
- ZORO SELECT Drywall Screw, #6 x 2 in, Steel, Bugle Head Phillips Drive, 200 PK (U31300.013.0200)
- ZORO SELECT Drywall Screw, #10 x 6 in, Steel, Flat Head Phillips Drive, 100 PK (U31305.019.0600)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 500 PK (U31306.013.0125)
- BUILDRIGHT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Square Drive, 105 PK (07724)
- Zoro Select Drywall Screws