Shop All Drywall Screws
Zoro Select
Drywall Screw, #8 x 1-1/4 in, Steel, Trim Head Phillips Drive, 50 PK
Mfr # 5ZMH6
Zoro # G2336647
product price: $6.69
/pk 50, $0.13/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Trim Head
Phillips Drive
Pointed Tip
- Screw Size #8
- Fastener Length 1-1/4 in
- Drive Size #2
- Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5ZMH6
- Zoro # G2336647
- Country of Origin Unknown
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Drill Point Size | #2 |
Head Dia. | 8 |
Head Height | 0.156 in |
Minimum Head Width | 0.285 in |
Washer Outside Diameter | 0.5 in |
Minimum Head Height | 0.1 in |
Maximum Head Height | 0.156 in |
Maximum Head Width | 0.313 in |
Head Width | 0.313 in |
Description
Trim Screws, Material Steel, Head Type Trim, Drive Phillips, Screw Size #8, Fastener Length 1 1/4 in, Drill Point Size 2, Head Width 0.313 in, Head Height 0.156 in, Washer Outside Diameter 0.5 in, Drive Size #2, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.313 in, Minimum Head Width 0.285 in, Maximum Head Height 0.156 in, Minimum Head Height 0.1 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Flat Washer, Fits Bolt Size 3/8" , Brass Plain Finish (Z9217BR)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 1-1/4 in, Zinc Plated Stainless Steel Pan Head Phillips Drive, 100 PK (09835)
- MIDWEST FASTENER Eye Bolt 1/4"-20, Steel, Zinc Plated, 20 PK (52305)
- METABO HPT Staples, HPT, 18 ga, Narrow Crown, 1-1/2 in Leg L, Steel, 5000 PK (11107SHPT)
- ZORO SELECT Drywall Screw, #8 x 1-1/2 in, Steel, Flat Head Torx Drive, 2000 PK (0824CTG)
- ZORO SELECT Drywall Screw, #8 x 2-1/2 in, Steel, Bugle Head Phillips Drive, 2500 PK (DPBI0-802501-2500P)
- ZORO SELECT Drywall Screw, #10 x 6 in, Steel, Flat Head Phillips Drive, 500 PK (070150-BR)
- ZORO SELECT Drywall Screw, #10 x 4-1/2 in, Steel, Flat Head Phillips Drive, 100 PK (U31305.019.0450)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Phillips Drive, 200 PK (U31300.016.0300)
- ZORO SELECT Drywall Screw, #8 x 1/2 in, Steel, Flat Head Phillips Drive, 3000 PK (0808CPG)
- ZORO SELECT Drywall Screw, #7 x 2 in, Steel, Flat Head Phillips Drive, 3000 PK (0732CPG)
- Zoro Select Drywall Screws