Shop All Drywall Screws
Zoro Select
Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Phillips Drive, 50 PK
Mfr # 5RKR2
Zoro # G2340460
product price: $3.19
/pk 50, $0.06/ea
Sold in multiples of 3 for $9.57
$9.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Drive Size #2
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
- Standards ANSI B18.6.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5RKR2
- Zoro # G2340460
- Country of Origin Unknown
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Head Dia. | 0.313" |
Head Height | 0.125 in |
Washer Outside Diameter | 0.375 in |
Maximum Head Width | 0.313 in |
Minimum Head Height | 0.107 in |
Maximum Head Height | 0.125 in |
Minimum Head Width | 0.287 in |
Head Width | 0.313 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Standards | ANSI B18.6.4 |
Includes Nut | No |
Washer Type | Washer Head |
Tip Type | AB |
Description
Trim Screws, Head Type Flat, Finish Phosphate, Material Steel, Drive Phillips, Screw Size #8, Fastener Length 1 1/4 in, Head Width 0.313 in, Head Height 0.125 in, Drive Size #2, Point Type AB, Pack Size Small, Maximum Head Width 0.313 in, Minimum Head Width 0.287 in, Minimum Head Height 0.107 in, Maximum Head Height 0.125 in, Dimensional Standards ANSI B18.6.4, Head Style Round, Includes Nut No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 x 35 mm Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (M51300.050.0035)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Black Oxide Finish, 5 PK (Z9103)
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Plain Brass Round Head Slotted Drive, 30 PK (61917)
- ZORO SELECT Semi-Tubular Rivet, Truss Head, 3/16 in Dia., 3/16 in L, Stainless Steel Body, 50 PK (TFC1206.0-50)
- ZORO SELECT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 3500 PK (0632CPG)
- ZORO SELECT Drywall Screw, #10 x 2-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.019.0250)
- ZORO SELECT Drywall Screw, #8 x 1-1/2 in, Steel, Flat Head Phillips Drive, 2000 PK (0824KPG)
- ZORO SELECT Drywall Screw, #8 x 1/2 in, Steel, Flat Head Phillips Drive, 3000 PK (0808CPG)
- ZORO SELECT Drywall Screw, #10 x 3-3/4 in, Steel, Phillips Drive, 100 PK (U31300.019.0375)
- ZORO SELECT Drywall Screw, #8 x 1/2 in, Steel, Truss Head Phillips Drive, 5000 PK (0808YPMB)
- MIDWEST FASTENER Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 60 PK (30881)
- Zoro Select Drywall Screws