Shop All Drywall Screws
Zoro Select
Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Phillips Drive, 2500 PK
Mfr # 0820KPGZ
Zoro # G6028240
product price: $150.99
/pk 2500, $0.06/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #8
- Material Steel
- Finish Zinc Plated
- System of Measurement Inch
- Type Bugle Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0820KPGZ
- Zoro # G6028240
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Item | Drywall Screw |
System of Measurement | Inch |
Type | Bugle Head |
Thread Type | Fine |
Description
Drywall Screws,8-18x1 1/4 Phil,Package Quantity 2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8-32 x 1 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07174)
- ZORO SELECT Woodruff Key, 1/4 x 1-1/8 in Key Size, 18 SAE Number, 0.469 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-018)
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 1/2 in L, 100 PK (U01062.025.0050)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 3/8 in L, Copper Body, 500 PK (CD44BS201)
- ZORO SELECT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 2000 PK (0840KPGZ)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 1400 PK (0848KPGZ)
- ZORO SELECT Drywall Screw, #7 x 2 in, Steel, Flat Head Phillips Drive, 3000 PK (0732CPG)
- ZORO SELECT Drywall Screw, #8 x 49/64 in, Steel, Trim Head Phillips Drive, 100 PK (5RKV4)
- ZORO SELECT Drywall Screw, #6 x 1-1/2 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0150)
- ZORO SELECT Drywall Screw, #6 x 2-1/4 in, Steel, Trim Head Square Drive, 165 PK (DQTKI0-602250-165P)
- MIDWEST FASTENER Drywall Screw, #6 x 2-1/4 in, Steel, Trim Head Square Drive, 30 PK (30905)
- Zoro Select Drywall Screws