Shop All Drywall Screws
Zoro Select
Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Phillips Drive, 2500 PK
Mfr # 0820KPG
Zoro # G6028283
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #8
- Fastener Length 1-1/4 in
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0820KPG
- Zoro # G6028283
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Type | Bugle Head |
Thread Type | Fine |
Description
Drywall Screws,8-18x1 1/4 PH BU,Package Quantity 2500, Package Quantity 2500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Bolt Without Shoulder, 5/8"-11, 1-3/4 in Shank, 1-3/8 in ID, Steel, Plain (U16180.062.0175)
- J.W. WINCO GN434-26-M6-MT Wing Nut (434-26-M6-MT)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/8"-24, Steel, Grade C, Zinc Plated, 13/32 in Ht, 50 PK (U12950.037.0002)
- ZORO SELECT Dowel Pin, Std, Alloy Stl, 1x4 1/2 L (U39080.100.0450)
- ZORO SELECT Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Phillips Drive, 2000 PK (0820YPG)
- ZORO SELECT Drywall Screw, #10 x 3 in, Steel, Flat Head Square Drive, 1000 PK (1048CQG)
- ZORO SELECT Drywall Screw, #8 x 2-1/2 in, Steel, Bugle Head Phillips Drive, 2500 PK (DPBI0-802501-2500P)
- ZORO SELECT Drywall Screw, #10 x 4 in, Steel, Phillips Drive, 100 PK (U31300.019.0450)
- ZORO SELECT Drywall Screw, #10 x 4 in, Steel, Bugle Head Phillips Drive, 100 PK (U31300.019.0400)
- ZORO SELECT Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Phillips Drive, 2000 PK (0820CPG)
- ZORO SELECT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 500 PK (U31306.013.0100)
- Zoro Select Drywall Screws