Shop All Drywall Screws
Zoro Select
Drywall Screw, #8 x 1-1/2 in, Steel, Flat Head Phillips Drive, 2000 PK
Mfr # 0824KPG
Zoro # G6029525
product price: $168.99
/pk 2000, $0.08/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #8
- Fastener Length 1-1/2 in
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0824KPG
- Zoro # G6029525
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/2 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Type | Bugle Head |
Thread Type | Fine |
Description
8-18X1 1/2 Phillips Bugle Head Full Thread Self Drilling Drywall Screw Black Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYFORD DÉCOR Complete 1"D x 1"L Stainless Steel Standoff Kit (SOK-SS100-3100)
- GRIP-RITE Staples, 16 ga, Medium Crown, 1-1/2 in Leg L, Steel, 5000 PK (GRN175M)
- NEWPORT FASTENERS Bantam Plug Conical Plug, 1-1/2" L, Nylon, 3000 PK (735647)
- ZORO SELECT Drywall Screw, #6 x 3 in, Steel, Flat Head Phillips Drive, 2250 PK (0648CPG)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 8000 PK (0620YPGZ)
- ZORO SELECT Drywall Screw, #7 x 1 in, Steel, Flat Head Phillips Drive, 4000 PK (0716CPG)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Torx Drive, 8000 PK (0620CTG)
- ZORO SELECT Drywall Screw, #6 x 1/2 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0050)
- ZORO SELECT Drywall Screw, #8 x 1-5/8 in, Steel, Flat Head Square Drive, 2000 PK (0826CQG)
- BUILDRIGHT Drywall Screw, #6 x 2-1/4 in, Steel, Trim Head Square Drive, 181 PK (08841)
- Zoro Select Drywall Screws