Shop All Drywall Screws
Zoro Select
Drywall Screw, #6 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK
Mfr # 0648KPG
Zoro # G6028782
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #6
- Fastener Length 3 in
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0648KPG
- Zoro # G6028782
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 3 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Type | Bugle Head |
Thread Type | Fine |
Description
6-20X3 Phillips Bugle Head Full Thread Self Drilling Drywall Screw Black Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Zinc Plated Steel, 45 mm Length, 10 PK (M07160.200.0045)
- ZORO SELECT Spring Nut, 5/16"-18, U Shape, Steel, Not Graded, Phosphate Finish, 25 PK (138334003)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flat, Phil Dr #14 X 2in 18-8 Stainless Steel 100PK (9017859)
- MIDWEST FASTENER #10-32 Socket Head Cap Screw, Plain Steel, 1/2 in Length, 100 PK (09009)
- ZORO SELECT Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 2000 PK (0840CTG)
- ZORO SELECT Drywall Screw, #8 x 1/2 in, Steel, Truss Head Phillips Drive, 5000 PK (0808YPMB)
- ZORO SELECT Drywall Screw, #10 x 4 in, Steel, Flat Head Phillips Drive, 800 PK (1064YPG)
- ZORO SELECT Drywall Screw, #8 x 1/2 in, Steel, Flat Head Phillips Drive, 3000 PK (0808CPG)
- ZORO SELECT Drywall Screw, #7 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (0748CPG)
- ZORO SELECT Drywall Screw, #10 x 4 in, Steel, Phillips Drive, 100 PK (U31300.019.0450)
- KANEBRIDGE Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Phillips Drive (0820CPG)
- Zoro Select Drywall Screws