Shop All Drywall Screws
Zoro Select
Drywall Screw, #6 x 2 in, Steel, Phillips Drive, 200 PK
Mfr # U31305.013.0200
Zoro # G9099937
product price: $4.65
/pk 200, $0.02/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Pointed Tip
- Drive Size #2
- Material Steel
- Finish Black Phosphate
- Application Multi-Material
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U31305.013.0200
- Zoro # G9099937
- Country of Origin Multiple
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2 in |
Drive Size | #2 |
Head Dia. | 8 to 8.30mm |
Thread Length | Fully Threaded |
Details
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Application | Multi-Material |
Thread Style | Fully Threaded |
Item | Drywall Screw |
Interior/Exterior | Interior |
System of Measurement | Inch |
Thread Type | Fine |
Tip Type | Pointed |
Description
Drywall Screws, Finish Phosphate, Material Steel, Drive Phillips, Screw Size #6, Fastener Length 2 in, Drive Size #2, Point Type Sharp, Pack Size Small, Tip Type Pointed, Application Interior Drywall to Metal Studs, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 3 ft, Steel, Grade B7, Zinc and Yellow Plated Finish (U22171.025.3600)
- ZORO SELECT Thin Wall Key Locking Insert, 2 Keys, 1/4"-28 Int Thrd Sz, 3/8"-16 Ext Thrd Sz, 5 PK (5XA18)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Black Oxide Finish, 25 PK (5MXC1)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 1/4" , Copper 100 PK (71842)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Phillips Drive, 200 PK (U31305.016.0300)
- ZORO SELECT Drywall Screw, #6 x 1-5/8 in, Steel, Phillips Drive, 500 PK (U31305.013.0162)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Phillips Drive, 500 PK (U31305.013.0125)
- ZORO SELECT Drywall Screw, #6 x 3/4 in, Steel, Flat Head Phillips Drive, 10000 PK (0612CPG)
- ZORO SELECT Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Phillips Drive, 500 PK (U31306.013.0112)
- ZORO SELECT Drywall Screw, #8 x 1-5/8 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.016.0162)
- BUILDRIGHT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 1670 PK (07713)
- Zoro Select Drywall Screws