Shop All Drywall Screws
This Product is Discontinued
Zoro Select
Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 7000 PK (Discontinued)
Mfr # B31306.013.0100
Zoro # G9199346
This Product is Discontinued
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Screw Size #6
- Fastener Length 1 in
- Drive Size #2
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B31306.013.0100
- Zoro # G9199346
- Country of Origin Multiple
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Drive Size | #2 |
Thread Length | Fully Threaded |
Head Dia. | 8 to 8.30mm |
Minimum Head Width | 0.315 in |
Maximum Head Width | 0.327 in |
Head Width | 0.327 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Application | Multi-Material |
Thread Style | Fully Threaded |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Fine |
Tip Type | Pointed |
Head Shape | Round |
Description
Drywall Screws, Finish Phosphate, Material Steel, Head Type Flat, Drive Phillips, Screw Size #6, Fastener Length 1 in, Head Width 0.327 in, Drive Size #2, Pack Size Bulk, System of Measurement Inch, Maximum Head Width 0.327 in, Minimum Head Width 0.315 in, Application Wallboard and Multi-Purpose Wood, Package Quantity 7000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.