Shop All Drywall Screws
Zoro Select
Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 500 PK
Mfr # U31306.013.0100
Zoro # G9099982
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Screw Size #6
- Fastener Length 1 in
- Drive Size #2
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U31306.013.0100
- Zoro # G9099982
- Country of Origin Multiple
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Drive Size | #2 |
Head Dia. | 8 to 8.30mm |
Thread Length | Fully Threaded |
Minimum Head Width | 0.315 in |
Head Width | 0.327 in |
Maximum Head Width | 0.327 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Application | Multi-Material |
Thread Style | Fully Threaded |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Fine |
Tip Type | Pointed |
Head Shape | Round |
Description
Drywall Screws, Finish Phosphate, Material Steel, Head Type Flat, Drive Phillips, Screw Size #6, Fastener Length 1 in, Head Width 0.327 in, Drive Size #2, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.327 in, Minimum Head Width 0.315 in, Application Wallboard and Multi-Purpose Wood, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Chrome Plated Steel Oval Head Phillips Drive, 100 PK (5761PK)
- TE-CO Spherical Flange Nut, 1"-8, Steel, Not Graded, Black Oxide, 1-5/8 in Hex Wd, 1 in Hex Ht (41909)
- SENCO 1 in. 18 Ga. Straight Strip Galvanized Brad Nails 5000 pk (AX13EAA)
- ZORO SELECT Socket Set Screw, Cup, 10-32x1/4, PK100 (U07852.019.0025)
- ZORO SELECT Drywall Screw, #10 x 4 in, Steel, Phillips Drive, 100 PK (U31300.019.0450)
- ZORO SELECT Drywall Screw, 1/4 in x 3-3/4 in, Steel, Hex Head Hex Drive, 100 PK (1460CNSW)
- ZORO SELECT Drywall Screw, #6 x 2-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.013.0250)
- ZORO SELECT Drywall Screw, #6 x 1-1/2 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0150)
- ZORO SELECT Drywall Screw, #10 x 1-3/4 in, Steel, Flat Head Phillips Drive, 1000 PK (1028CPG)
- ZORO SELECT Drywall Screws, #6 x 2 in, Steel, Bugle Head Phillips Drive, 3500 PK (DPBI0-602001-3500P)
- ZORO SELECT Drywall Screw, #8 x 1-5/8 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.016.0162)
- Zoro Select Drywall Screws