Shop All Drywall Screws
Zoro Select
Drywall Screw, #6 x 1-7/8 in, Steel, Flat Head Phillips Drive, 4000 PK
Mfr # 0630KPG
Zoro # G6029379
product price: $334.99
/pk 4000, $0.08/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #6
- Fastener Length 1-7/8 in
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0630KPG
- Zoro # G6029379
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-7/8 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Fine |
Type | Bugle Head |
Description
Drywall Screws,6-20x1 7/8 PH BU,Package Quantity 4000, Package Quantity 4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Tape Combo Packs Dots, 3/4", PK200, Disc, Black, 200 PK (VEL152)
- HILLMAN Deck Screw, #10 x 3 in, Steel, Trim Head, Torx Drive (48454)
- ZORO SELECT Socket Set Screw, Cup, 1/2-20x2, PK10 (U07852.050.0200)
- MIDWEST FASTENER Blind Rivet, Dome Head, 3/16 in Dia., 3/8 in L, 18-8 Stainless Steel Body, 50 PK (53963)
- ZORO SELECT Drywall Screw, #6 x 2 in, Steel, Phillips Drive, 200 PK (U31305.013.0200)
- ZORO SELECT Drywall Screw, 1/4 in x 4 in, Steel, Flat Head Phillips Drive, 300 PK (1464KPG)
- ZORO SELECT Drywall Screw, #8 x 2-1/4 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.016.0212)
- ZORO SELECT Drywall Screw, #10 x 4 in, Steel, Flat Head Phillips Drive, 100 PK (U31305.019.0400)
- ZORO SELECT Drywall Screw, #8 x 2-1/2 in, Steel, Phillips Drive, 200 PK (U31300.016.0250)
- ZORO SELECT Drywall Screw, #8 x 2-1/4 in, Steel, Trim Head Square Drive, 2000 PK (0836YQFT)
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 3500 PK (06804)
- Zoro Select Drywall Screws