Shop All Drywall Screws
Download CAD Files
Zoro Select
Drywall Screw, #6 x 1-5/8 in, Steel, Phillips Drive, 500 PK
Mfr # U31305.013.0162
Zoro # G9099921
CAD Available
original price:
$9.79
5% off
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Pointed Tip
- Drive Size #2
- Material Steel
- Finish Black Phosphate
- Application Multi-Material
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U31305.013.0162
- Zoro # G9099921
- Country of Origin Multiple
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-5/8 in |
Drive Size | #2 |
Thread Length | Fully Threaded |
Head Dia. | 8 to 8.30mm |
Head Height | 0.124 in |
Maximum Head Width | 0.327 in |
Minimum Head Width | 0.315 in |
Minimum Head Height | 0.104 in |
Head Width | 0.327 in |
Maximum Head Height | 0.124 in |
Details
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Application | Multi-Material |
Thread Style | Fully Threaded |
Item | Drywall Screw |
Interior/Exterior | Interior |
System of Measurement | Inch |
Thread Type | Fine |
Tip Type | Pointed |
Description
Drywall Screws, Finish Phosphate, Material Steel, Drive Phillips, Screw Size #6, Fastener Length 1 5/8 in, Head Width 0.327 in, Head Height 0.124 in, Drive Size #2, Point Type Sharp, Pack Size Small, Maximum Head Width 0.327 in, Minimum Head Width 0.315 in, Minimum Head Height 0.104 in, Maximum Head Height 0.124 in, Tip Type Pointed, Application Interior Drywall to Metal Studs, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 4 in L, 5 PK (U01000.050.0400)
- MIDWEST FASTENER Lock Nut, 5/8"-11, 18-8 Stainless Steel, Not Graded, 5 PK (37466)
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , Steel Zinc Plated Finish, 50 PK (Z0451)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Painted Steel Hex Head Slotted Drive, 30 PK (37943)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Phillips Drive, 200 PK (U31305.016.0300)
- ZORO SELECT Drywall Screw, #6 x 1 in, Steel, Phillips Drive, 500 PK (U31305.013.0100)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Phillips Drive, 500 PK (U31305.013.0125)
- ZORO SELECT Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Torx Drive, 2000 PK (0820CTG)
- ZORO SELECT Drywall Screw, #6 x 1-1/8 in, Steel, Flat Head Phillips Drive, 500 PK (U31306.013.0112)
- ZORO SELECT Drywall Screw, #10 x 5 in, Steel, Flat Head Phillips Drive, 100 PK (U31300.019.0500)
- TINKERTOOLS Drywall Screw, #6 x 2 in, Phillips Drive (TI1680097)
- Zoro Select Drywall Screws