Shop All Drywall Screws
Zoro Select
Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Torx Drive, 8000 PK
Mfr # 0620CTG
Zoro # G9081179
product price: $320.99
/pk 8000, $0.04/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
- Type Bugle Head
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 0620CTG
- Zoro # G9081179
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-1/4 in |
Details
Head Type | Flat |
Drive | Torx |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Type | Bugle Head |
Thread Type | Coarse |
Description
6X1 1/4 6 Lobe Bugle Head Coarse Thread Drywall Screw Black Phosphate Particle Board
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, M20-2.5, Steel, Class 8, Zinc Plated, 5 PK (73654)
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK (U07566.025.0200)
- ZORO SELECT Fully Threaded Rod, M22-1.5mm, 1 m, Steel, Class 4.8, Zinc Plated Finish (M20360.220.1000)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1/2 in, Zinc Plated Steel Hex Head Hex Drive, 20 PK (67703)
- ZORO SELECT Drywall Screw, #8 x 1 in, Steel, Flat Head Torx Drive, 2000 PK (0816CTG)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Flat Head Torx Drive, 2000 PK (0848CTG)
- ZORO SELECT Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Torx Drive, 2000 PK (0820CTG)
- ZORO SELECT Drywall Screw, #7 x 1-1/4 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.015.0125)
- ZORO SELECT Drywall Screw, #10 x 1-1/2 in, Steel, Flat Head Phillips Drive, 1000 PK (1024CPG)
- ZORO SELECT Drywall Screw, #8 x 2-1/4 in, Steel, Trim Head Square Drive, 2000 PK (0836YQFT)
- ZORO SELECT Drywall Screw, #6 x 3 in, Steel, Flat Head Phillips Drive, 2250 PK (0648CPG)
- Zoro Select Drywall Screws