Shop All Drywall Screws
Zoro Select
Drywall Screw, 1/4 in x 4 in, Steel, Flat Head Phillips Drive, 300 PK
Mfr # 1464KPG
Zoro # G6029105
product price: $140.99
/pk 300, $0.47/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size 1/4 in
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
- Type Bugle Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1464KPG
- Zoro # G6029105
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 4 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Type | Bugle Head |
Thread Type | Fine |
Description
Drywall Screws,1/4-14x4 PH BUGLE,Package Quantity 300, Package Quantity 300
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Serrated Lock Nut, 3/4"-10, Steel, Grade 8, Phosphate and Oil, 10 PK (U12470.075.0001)
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 3 ft, Steel, Grade B7, Black Oxide Finish (B7.51601803.BO.IAR)
- MIDWEST FASTENER Lag Screw, 3/8 in, 2-1/2 in, Stainless Steel, Hex Hex Drive, 25 PK (50643)
- MIDWEST FASTENER #8-32 x 3/4 in Slotted Flat Machine Screw, Plain Brass, 40 PK (61753)
- ZORO SELECT Drywall Screw, #8 x 2-1/4 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.016.0212)
- ZORO SELECT Drywall Screw, #8 x 1-5/8 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.016.0162)
- ZORO SELECT Drywall Screw, #8 x 1/2 in, Steel, Flat Head Phillips Drive, 3000 PK (0808CPG)
- ZORO SELECT Drywall Screw, #8 x 2 in, Steel, Flat Head Phillips Drive, 2000 PK (0832YPG)
- ZORO SELECT Drywall Screw, #10 x 1-1/2 in, Steel, Flat Head Phillips Drive, 1000 PK (1024CPG)
- ZORO SELECT Drywall Screw, #10 x 2-3/4 in, Steel, Flat Head Phillips Drive, 1000 PK (1044CPG)
- PRO-FIT Drywall Screw, #7 x 2-1/2 in, Phillips Drive (0302158)
- Zoro Select Drywall Screws