Shop All Drywall Screws
Zoro Select
Drywall Screw, 1/4 in x 3-3/4 in, Steel, Hex Head Hex Drive, 100 PK
Mfr # 1460CNSW
Zoro # G8533736
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Hex Drive
- Screw Size 1/4 in
- Fastener Length 3-3/4 in
- Material Steel
- Finish Blue Perma Seal
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1460CNSW
- Zoro # G8533736
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | 1/4 in |
Fastener Length | 3-3/4 in |
Details
Head Type | Hex |
Drive | Hex |
Material | Steel |
Finish | Blue Perma Seal |
Item | Drywall Screw |
System of Measurement | Inch |
Type | Washer |
Description
Washer Assrts,1/4X3 3/4 SLT HEX,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 25 PK (U37171.043.0001)
- ZORO SELECT M3-0.50 x 7.85 mm Phillips Pan Machine Screw, Zinc Plated Steel, 25 PK (MPPJ030100-025P1)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 43/64 in L, Aluminum Body, 250 PK (AD68ABSLF200)
- J.W. WINCO GN834-46-5/16X18-D-MT Wing Nut Stainless (834-46-5/16X18-D-MT)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Phillips Drive, 500 PK (U31305.013.0125)
- ZORO SELECT Drywall Screw, #8 x 3/4 in, Steel, Flat Head Phillips Drive, 100 PK (5RKR0)
- ZORO SELECT Drywall Screw, #10 x 4 in, Steel, Flat Head Phillips Drive, 800 PK (1064YPG)
- ZORO SELECT Drywall Screw, #8 x 2 in, Steel, Flat Head Torx Drive, 2000 PK (0832CTG)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 8000 PK (0620CPG)
- ZORO SELECT Drywall Screw, #6 x 1-5/8 in, Steel, Bugle Head Phillips Drive, 500 PK (U31306.013.0162)
- SABERDRIVE Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Torx Drive, 2520 PK (55514)
- Zoro Select Drywall Screws