Shop All Drywall Screws
Download CAD Files
Zoro Select
Drywall Screw, 1/2 in, Steel, 50 PK
Mfr # 6010PK
Zoro # G5103436
CAD Available
product price: $6.35
/pk 50, $0.13/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Screw Size #8
- Material Steel
- Finish Black Phosphate
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6010PK
- Zoro # G5103436
- UPC # 841213007154
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Head Width | 0.375 in |
Head Height | 0.063 in |
Drill Point Size | 50 |
Maximum Head Width | 0.375 in |
Maximum Head Height | 0.063 in |
Washer Outside Diameter | 0.438 in |
Minimum Head Height | 0.063 in |
Minimum Head Width | 0.375 in |
Drill Tip Length | 1/4 in |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
Number of Pieces | 1 |
Maximum Drilling Thickness | 0.156 in |
Nut Standards | No |
Includes Nut | No |
Includes Washer | No |
Tip Type | Drilling |
Number of pieces | 1 |
Description
Screw, Material Steel, Head Type K-Lath, Drive Phillips, Screw Size #8, Fastener Length 1/2 in, Drill Point Size 50, Drill Tip Length 1/4 in, Maximum Drilling Thickness 0.156 in, Head Width 0.375 in, Head Height 0.063 in, Washer Outside Diameter 0.438 in, Pack Size Small, System of Measurement Inch, Maximum Head Width 0.375 in, Minimum Head Width 0.375 in, Maximum Head Height 0.063 in, Minimum Head Height 0.063 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 x 80 mm Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (M51110.080.0080)
- PRIME-LINE Machine Screw, Oval Head Phil Drive #10-32 X 3/4in 18-8 Stainless Steel 100PK (9010829)
- MARSON Push-In Rivet, Plastic Body, 100 PK (M48385)
- MIDWEST FASTENER #6-32 x 2 in Slotted Round Machine Screw, Plain Brass, 14 PK (62017)
- ZORO SELECT Drywall Screw, 3/4 in, Steel, 50 PK (6265PK)
- ZORO SELECT Drywall Screw, #10 x 1-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.019.0150)
- ZORO SELECT Drywall Screw, #8 x 4 in, Steel, Flat Head Phillips Drive, 1000 PK (0864CPG)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (0848YPG)
- ZORO SELECT Drywall Screw, #8 x 1-5/8 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.016.0162)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Torx Drive, 8000 PK (0620CTG)
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 965 PK (07717)
- Zoro Select Drywall Screws