Shop All Drywall Screws
Zoro Select
Drywall Screw, #10 x 7/8 in, Steel, Flat Head Phillips Drive, 50 PK
Mfr # 5ZDL2
Zoro # G2337846
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Drive Size #2
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
- Head Height 0.109 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5ZDL2
- Zoro # G2337846
- Country of Origin Unknown
- Category Drywall Screws
Dimensions
Screw Size | #10 |
Fastener Length | 7/8 in |
Drive Size | #2 |
Head Height | 0.109 in |
Head Dia. | 0.359" |
Minimum Head Width | 0.333 in |
Minimum Head Height | 0.098 in |
Maximum Head Width | 0.359 in |
Head Width | 0.359 in |
Maximum Head Height | 0.109 in |
Washer Outside Diameter | 0.469 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Washer Type | Flat |
Includes Nut | No |
Tip Type | AB |
Description
Trim Screws, Head Type Flat, Finish Phosphate, Material Steel, Drive Phillips, Screw Size #10, Fastener Length 3/4 in, Head Width 0.359 in, Head Height 0.109 in, Drive Size #2, Point Type AB, Pack Size Small, Maximum Head Width 0.359 in, Minimum Head Width 0.333 in, Minimum Head Height 0.098 in, Maximum Head Height 0.109 in, Includes Nut No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 1-7/8 in Steel, Black Oxide Finish, 5 PK (U37000.187.0001)
- VAST Spring Nut, M6-1.00, 100 PK (V200 M6-100)
- TAMPER-PRUF SCREWS #8-32 x 3/4 in Hex Button Tamper Resistant Screw, Case Hardened Steel, Black Oxide Finish, 50 PK (21170)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Chrome Plated Steel Pan Head Phillips Drive, 10 PK (34691)
- ZORO SELECT Drywall Screw, #8 x 3/4 in, Steel, Flat Head Phillips Drive, 100 PK (5RKR0)
- ZORO SELECT Drywall Screw, 3/4 in, Steel, 50 PK (6265PK)
- ZORO SELECT Drywall Screw, #10 x 2-3/4 in, Steel, Flat Head Phillips Drive, 1000 PK (1044CPG)
- ZORO SELECT Drywall Screw, #10 x 1-1/4 in, Steel, Flat Head Phillips Drive, 2000 PK (1020CPG)
- ZORO SELECT Drywall Screw, #10 x 2-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.019.0250)
- ZORO SELECT Drywall Screw, #8 x 49/64 in, Steel, Trim Head Phillips Drive, 100 PK (5RKV4)
- PRO-FIT Drywall Screw, #8 x 2-1/2 in, Bugle Head (0280158)
- Zoro Select Drywall Screws