Shop All Drywall Screws
Download CAD Files
Zoro Select
Drywall Screw, #10 x 6 in, Steel, Flat Head Phillips Drive, 500 PK
Mfr # 070150-BR
Zoro # G4340506
CAD Available
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Screw Size #10
- Fastener Length 6 in
- Drive Size #2
- Material Steel
- Finish Zinc Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 070150-BR
- Zoro # G4340506
- UPC # 087302765233
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #10 |
Fastener Length | 6 in |
Drive Size | #2 |
Head Dia. | 0.362 in |
Head Width | 0.362 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Yellow |
Application | Wood |
Item | Drywall Screw |
Interior/Exterior | Interior |
System of Measurement | Inch |
Standards | ASTM C1002 |
Thread Type | Coarse |
Material Grade/Class | 1018-1022 |
Tip Type | Pointed |
Resistance Properties | Corrosion-Resistant |
Head Shape | Round |
Description
Drywall Screws, Head Type Bugle, Finish Zinc Yellow, Material Steel, Drive Phillips, Screw Size #10, Fastener Length 6 in, Head Width 0.362 in, Drive Size #2, Pack Size Bulk, Tip Type Pointed, Application Interior Drywall to Wood Studs, Dimensional Standards ASTM C1002, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in 18-8 Stainless Steel, Plain Finish, 100 PK (1NY13)
- ZORO SELECT Fender Washer, Fits Bolt Size #8 , 18-8 Stainless Steel Plain Finish, 50 PK (Z0450-188)
- ZORO SELECT Square Washer, Fits Bolt Size 7/8 in Steel, Black Oxide Finish (Z8960H)
- DORMAN Cotter Pins-1/8 In X 1 In(M3.2 X 25Mm), 800-410 (800-410)
- ZORO SELECT Drywall Screw, #10 x 4 in, Steel, Phillips Drive, 100 PK (U31300.019.0450)
- ZORO SELECT Drywall Screw, #6 x 1-1/2 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0150)
- ZORO SELECT Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Phillips Drive, 2500 PK (0820KPGZ)
- ZORO SELECT Drywall Screw, #7 x 2 in, Steel, Flat Head Phillips Drive, 3000 PK (0732CPG)
- ZORO SELECT Drywall Screw, #10 x 2-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.019.0250)
- ZORO SELECT Drywall Screw, #7 x 1 in, Steel, Flat Head Phillips Drive, 4000 PK (0716CPG)
- ZORO SELECT Drywall Screw, #8 x 4 in, Steel, Flat Head Phillips Drive, 1000 PK (0864CPG)
- Zoro Select Drywall Screws