Shop All Drywall Screws
Zoro Select
Drywall Screw, #10 x 6 in, Steel, Flat Head Phillips Drive, 100 PK
Mfr # U31300.019.0600
Zoro # G4710903
product price: $11.25
/pk 100, $0.11/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Screw Size #10
- Drive Size #2
- Material Steel
- Finish Black Phosphate
- Application Multi-Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U31300.019.0600
- Zoro # G4710903
- Country of Origin Multiple
- Category Drywall Screws
Dimensions
Screw Size | #10 |
Fastener Length | 6 in |
Drive Size | #2 |
Head Height | 0.098 in |
Head Dia. | 0.334 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Application | Multi-Material |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Coarse |
Tip Type | Pointed |
Head Shape | Round |
Description
Drywall Screws, Head Type Flat, Finish Phosphate, Material Steel, Drive Phillips, Screw Size #10, Fastener Length 6 in, Head Height 0.098 in, Drive Size #2, Point Type Sharp, Pack Size Small, Tip Type Pointed, Application Interior Drywall to Wood Studs, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 140 mm L, 10 PK (M04104.200.0140)
- ZORO SELECT Socket Set Screw, Gr M6, Flat, 8mm L, PK100 (M07810.060.0008)
- ZORO SELECT Wood Screw, #6, 1-1/4 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (898070-PG)
- SENCO Collated Finishing Nail, 2-1/2 in L, 16 ga, Galvanized, T-Head Head, Straight (M001007)
- ZORO SELECT Drywall Screw, #10 x 2-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.019.0250)
- ZORO SELECT Drywall Screw, #10 x 3-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.019.0350)
- ZORO SELECT Drywall Screw, #10 x 1-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.019.0150)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Flat Head Torx Drive, 2000 PK (0848CTG)
- ZORO SELECT Drywall Screw, #10 x 5 in, Steel, Flat Head Phillips Drive, 100 PK (U31305.019.0500)
- ZORO SELECT Drywall Screw, #10 x 4 in, Steel, Flat Head Phillips Drive, 100 PK (U31305.019.0400)
- PRO-FIT Drywall Screw, #6 x 1-5/8 in, Phillips Drive (288108)
- Zoro Select Drywall Screws