Shop All Drywall Screws
This Product is Discontinued
Zoro Select
Drywall Screw, #10 x 4 in, Steel, Flat Head Phillips Drive, 1500 PK (Discontinued)
Mfr # B31305.019.0400
Zoro # G3321807
This Product is Discontinued
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Screw Size #10
- Fastener Length 4 in
- Drive Size #2
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B31305.019.0400
- Zoro # G3321807
- Country of Origin Multiple
- Category Drywall Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4 in |
Drive Size | #2 |
Thread Length | 2-1/2 in |
Head Dia. | 8.40 to 9.00mm |
Thread Size | #10 |
Fastener Length | 4 in |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Application | Interior Drywall to Metal Studs |
Item | Drywall Screw |
Interior/Exterior | Interior |
System of Measurement | Inch |
Thread Type | Fine |
Type | Drywall Screw |
Tip Type | Pointed |
Finish Type | Phosphate |
Head Shape | Round |
Material Type | Steel |
Description
Drywall Screws, Head Type Flat, Finish Phosphate, Material Steel, Drive Phillips, Screw Size #10, Fastener Length 4 in, Drive Size #2, Point Type Self Tapping, Pack Size Bulk, Tip Type Pointed, Application Interior Drywall to Metal Studs, Package Quantity 1500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.