Shop All Drywall Screws
Zoro Select
Drywall Screw, #10 x 4-1/2 in, Steel, Flat Head Phillips Drive, 100 PK
Mfr # U31305.019.0450
Zoro # G9099973
product price: $6.49
/pk 100, $0.06/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Screw Size #10
- Fastener Length 4-1/2 in
- Drive Size #2
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U31305.019.0450
- Zoro # G9099973
- Country of Origin Multiple
- Category Drywall Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4-1/2 in |
Drive Size | #2 |
Thread Length | 2-1/2 in |
Head Dia. | 8.40 to 9.00mm |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Application | Multi-Material |
Item | Drywall Screw |
Interior/Exterior | Interior |
System of Measurement | Inch |
Thread Type | Fine |
Tip Type | Pointed |
Head Shape | Round |
Description
Drywall Screws, Head Type Flat, Finish Phosphate, Material Steel, Drive Phillips, Screw Size #10, Fastener Length 4 1/2 in, Drive Size #2, Point Type Sharp, Pack Size Small, Tip Type Pointed, Application Interior Drywall to Metal Studs, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-48 x 1/2 in Fillister Machine Screw, Plain Stainless Steel, 6 PK (930622)
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1-1/4, PK100 (U07840.025.0125)
- ZORO SELECT Class 10.9, M12-1.75 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 25 PK (M04100.120.0090)
- FOREVERBOLT Flat Washer, Fits Bolt Size M20 , Stainless Steel NL-19 Finish, 10 PK (FBMWASH20P10)
- ZORO SELECT Drywall Screw, #6 x 1-5/8 in, Steel, Bugle Head Phillips Drive, 500 PK (U31306.013.0162)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Bugle Head Phillips Drive, 8000 PK (DPBI0-601251-8000P)
- ZORO SELECT Drywall Screw, #6 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (0648KPG)
- ZORO SELECT Drywall Screw, #8 x 2-3/4 in, Steel, Flat Head Phillips Drive, 2000 PK (0844CPG)
- ZORO SELECT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 500 PK (U31306.013.0100)
- ZORO SELECT Drywall Screw, 1/4 in x 3-3/4 in, Steel, Hex Head Hex Drive, 100 PK (1460CNSW)
- NEWPORT FASTENERS Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 3500 PK (186023-3500)
- Zoro Select Drywall Screws