Shop All Drywall Screws
Zoro Select
Drywall Screw, #10 x 1 in, Steel, Flat Head Phillips Drive, 4500 PK
Mfr # 1016CPG
Zoro # G8534305
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Material Steel
- Finish Black Phosphate
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1016CPG
- Zoro # G8534305
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
Thread Type | Coarse |
Type | Bugle Head |
Description
Drywall Screws,10X1 PHIL BUGLE,PK4500, Package Quantity 4500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KERR LAKESIDE 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 50 PK (37C50KBC)
- ZORO SELECT Machinery Eye Bolt With Shoulder, M30-3.50, 45 mm Shank, 60 mm ID, Steel, Zinc Plated (M16010.300.0001)
- ZORO SELECT Nylon Insert Lock Nut, 1-1/4"-7, Steel, Grade 8, Yellow Zinc, 1 27/64 in Ht, 5 PK (U12450.125.0001)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 1-1/2 in L, 100 PK (U04114.031.0150)
- ZORO SELECT Drywall Screw, #10 x 2-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.019.0250)
- ZORO SELECT Drywall Screw, #10 x 2-3/4 in, Steel, Flat Head Phillips Drive, 1000 PK (1044CPG)
- ZORO SELECT Drywall Screw, #10 x 2 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.019.0200)
- ZORO SELECT Drywall Screw, #10 x 3 in, Steel, Flat Head Phillips Drive, 200 PK (U31300.019.0300)
- ZORO SELECT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0162)
- ZORO SELECT Drywall Screw, #6 x 2-1/4 in, Steel, Trim Head Square Drive, 165 PK (DQTKI0-602250-165P)
- HILLMAN Drywall Screw, #6 x 1 in, Flat Head (618140)
- Zoro Select Drywall Screws