Shop All Drywall Screws
Zoro Select
Drywall Screw, #10 x 1-5/8 in, Steel, Flat Head Phillips Drive, 1000 PK
Mfr # 1026CPG
Zoro # G8534269
product price: $86.15
/pk 1000, $0.09/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #10
- Material Steel
- Finish Black Phosphate
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1026CPG
- Zoro # G8534269
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-5/8 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
Thread Type | Coarse |
Type | Bugle Head |
Description
Drywall Screws,10X1 5/8 PHIL BU,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO Blind Rivet, Dome Head, 1/8 in Dia., 27/64 in L, Aluminum Body (10590PK)
- DEWALT Wall-Dog Wall Anchor Screw, 1-1/4" L, Steel, 100 PK (02314-PWR)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Zinc Clear Trivalent, 3/8" Thrd Sz, 2-1/2 in Overall Lg (YK38-24-ZP)
- SABERDRIVE Deck Screw, #12 x 6 in, Steel, Flat Head, Torx Drive, 33 PK (09314)
- ZORO SELECT Drywall Screw, #7 x 7/16 in, Steel, Pan Head Phillips Drive, 500 PK (U31307.015.0043)
- ZORO SELECT Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Phillips Drive, 500 PK (U31300.013.0125)
- ZORO SELECT Drywall Screw, #6 x 1-7/8 in, Steel, Flat Head Phillips Drive, 4000 PK (0630KPG)
- ZORO SELECT Drywall Screw, #10 x 1-1/2 in, Steel, Flat Head Phillips Drive, 1000 PK (1024CPG)
- ZORO SELECT Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 500 PK (U31306.013.0100)
- ZORO SELECT Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 5000 PK (0626CPG)
- BUILDRIGHT Drywall Screw, #10 x 4 in, Steel, Phillips Drive, 750 PK (52641)
- Zoro Select Drywall Screws