Shop All Dry Erase Boards
Zoro Select
Dry Erase Board, Magnetic, Wall Mounted
Mfr # 492P19
Zoro # G2144748
original price:
$163.35
25% off
new price: $120.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$120.99
Free 30-Day Returns
Key Features
- Dry Erase Height 48 in
- Board Color White
- Dry Erase Surface Type Steel
- Mounting/Mobility Type Wall Mounted
- Board Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 492P19
- Zoro # G2144748
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48 in |
Dry Erase Width | 72 in |
Adjustable Height Range | Not Adjustable |
Depth | 1/2 in |
Details
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Board Frame Material | Aluminum |
Frame Color | Black |
Includes | Dry Erase Marker With Magnetic Cap |
Corner Shape | Rounded |
Frame Material | Aluminum |
Standards | ASTM D-4236 (Marker) |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 48 in, Dry Erase Width 72 in, Depth 1/2 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Rounded, Includes Dry Erase Marker with Magnetic Cap, Standards ASTM D-4236 (Marker)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIROGRAPH The Original Spirograph Deluxe Kit (1001Z)
- U BRANDS Cubicle Glass Dry Erase Board, 12 x 12, White (3690U00-01)
- U BRANDS Dry-Erase Marker, Liquid, 3/5"Wx3/5"Lx6"H, 12/PK, Assorted (UBR2913U0012)
- DIDAX Magnetic Fraction Number Line (211024W)
- ZORO SELECT Dry Erase Board, Magnetic, Wall Mounted (492P17)
- ZORO SELECT Dry Erase Board, Magnetic, Wall Mounted (492P18)
- ZORO SELECT Dry Erase Board, Magnetic, Wall Mounted (492P20)
- ZORO SELECT 16"x23" Magnetic Steel Whiteboard, Aluminum Frame (1NUP1)
- ZORO SELECT 75"x74-1/4" Magnetic, Reversible Steel Whiteboard, Aluminum Frame (44ZC28)
- ZORO SELECT 48"x72" Melamine Whiteboard, Aluminum Frame (1NUR2)
- ZORO SELECT 96"x48" Self-Sticking Whiteboard, Plastic (Vawlp-dryerase)
- Zoro Select Dry Erase Boards