Shop All Dry Erase Boards
Zoro Select
Dry Erase Board, Magnetic, Wall Mounted
Mfr # 492P18
Zoro # G2145326
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 24 in
- Board Color White
- Dry Erase Surface Type Steel
- Mounting/Mobility Type Wall Mounted
- Board Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 492P18
- Zoro # G2145326
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24 in |
Dry Erase Width | 36 in |
Adjustable Height Range | Not Adjustable |
Depth | 1/4 in |
Details
Item | Dry Erase Board |
Board Color | White |
Dry Erase Surface Type | Steel |
Mounting/Mobility Type | Wall Mounted |
Board Frame Material | Aluminum |
Frame Color | Black |
Corner Shape | Rounded |
Includes | Dry Erase Marker With Magnetic Cap |
Frame Material | Aluminum |
Standards | ASTM D-4236 (Marker) |
Description
Dry Erase Board, Board Properties Magnetic, Mounting/Mobility Type Wall Mounted, Board Color White, Dry Erase Height 24 in, Dry Erase Width 36 in, Depth 1/4 in, Dry Erase Surface Finish Gloss, Adjustable Height Range Not Adjustable, Frame Color Black, Board Frame Material Aluminum, Frame Material Aluminum, Dry Erase Surface Type Steel, Corner Shape Rounded, Includes Dry Erase Marker with Magnetic Cap, Standards ASTM D-4236 (Marker)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS 3-Hole Punch 4 Pocket Glossy Laminated Paper Folders, Assorted Primary Colors, 6PK (80295)
- SCHNEIDER ELECTRIC A4 plastic document pocket - 234x278x40 mm (NSYDPA44)
- ZORO SELECT Engineering Tech Sheet, Keyway Formulas (5DFE9)
- DORAN Bench Scale 100 lb. Capacity, 12" x 12" (7100XL/12)
- ZORO SELECT Dry Erase Board, Magnetic, Wall Mounted (492P19)
- ZORO SELECT Dry Erase Board, Magnetic, Wall Mounted (492P17)
- ZORO SELECT Dry Erase Board, Magnetic, Wall Mounted (492P20)
- ZORO SELECT 48"x96" Melamine Whiteboard, Aluminum Frame (1NUP4)
- ZORO SELECT 18"x24" Melamine Whiteboard, Aluminum Frame (1NUP8)
- ZORO SELECT 7-1/2"x11" Magnetic Melamine Whiteboard (UVVM711)
- GHENT 78-1/4"x53-1/4" Plastic Reversible Whiteboard, Mobile/Casters (ARMK34)
- Zoro Select Dry Erase Boards