Shop All Drum Tools
Zoro Select
DRUM VENT REPLACEMENT GASKET, FOR 2 IN
Mfr # 08259
Zoro # G4760287
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 in
- Body Material Buna-N
- Material Nitrile Rubber
- Overall Width 2 in
- Overall Height 0.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 08259
- Zoro # G4760287
- UPC # 697841001381
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Length | 2 in |
Overall Width | 2 in |
Overall Height | 0.25 in |
Diameter | 2 in |
Overall Dia.xH | 0.25 in |
Details
Item | Gasket for Drum Funnel |
Body Material | Buna-N |
Material | Nitrile Rubber |
For Use With | 08204 Safety Drum Funnel, 08205 Safety Drum Funnel, 08207 Safety Drum Funnel, 08213 Safety Drum Funnel |
Color | Black |
Flame Arrester Ht | No Flame Arrester |
Product Type | Gasket For Safety Drum Funnel |
Description
Gasket for Drum Funnel, Color Black, For Use With 08204 Safety Drum Funnel, 08205 Safety Drum Funnel, 08207 Safety Drum Funnel, 08213 Safety Drum Funnel, Overall Height 0.25 in, Overall Length 2 in, Overall Width 2 in, Product Type Gasket For Safety Drum Funnel, Screen Hole Diameter Not Applicable, Material Nitrile Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Pail Lid, White, For 34A231, 34A232 (34A245)
- BENCHPRO Drawer, 14-1/2 W x 20 D x 6 in. H, Blue (D6S)
- METRO Shelf Post Starter, 54"H, Chrome, 4PK (54P-4)
- NATIONAL MFG/SPECTRUM BRANDS HHI 26PC ZN Peg Hooks ASSTD (N182-003)
- ZORO SELECT Drum Safety Vent, Vertical, 2 In Threads (VENT-V)
- ZORO SELECT Drum Plug Wrench, Offset, Brass Alloy (3AY72)
- ZORO SELECT Drum Vent Fitting, NPT Inlet 2 In (08011)
- ZORO SELECT Drum Plug Socket, Aluminum Bronze (SAB75R)
- ZORO SELECT Drum Plug Wrench, 4 Points, 12 " (10266)
- ZORO SELECT Aerovent Drum Vent (28206)
- DAYTON Drum Sling, 1 Drum, 30, 55, 85 gal, 2000 lb (21VG32)
- Zoro Select Drums & Accessories