Shop All Drum Tools
Zoro Select
Drum Vent Fitting, NPT Inlet 2 In
Mfr # 08011
Zoro # G3263705
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Dual Action
- For Use With Petroleum Based Chemicals
- Body Material Cast Iron
- (M)NPT Inlet 2 in
- Standards FM Approved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 08011
- Zoro # G3263705
- UPC # 697841000957
- Country of Origin United States
- Category Drum Tools
Dimensions
For Plug Size | 2 in |
Details
Item | Drum Vent 90 Degrees Fitting |
Type | Dual Action |
For Use With | Petroleum Based Chemicals |
Body Material | Cast Iron |
(M)NPT Inlet | 2 in |
Standards | FM Approved |
Thread Type | NPS, NPT |
Thread Gender | Male |
Threaded Connection | Male NPS, Male NPT |
Description
Drum Vent 90 Degrees Fitting, Body Material Cast Iron, For Plug Size 2 in, Thread Gender Male, Thread Type NPS, NPT, Standards FM Approved
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Footplate for Shelving, 1-1/2 in D x 1-1/2 in W x 3/4 in H, Nylon (EURNF)
- LEWISBINS Divider Box, Blue, Polyethylene, 10 3/4 in L, 8 1/4 in W, 2 1/2 in H (DC1025 Blue)
- AKRO-MILS Plastic Divider, Black, 12 PK (40040)
- TOTELINE Stack & Nest Container, Gray, Fiberglass Reinforced Composite, 42 1/2 in L, 20 in W, 7 1/2 in H (780108W5172)
- ZORO SELECT Drum Bung Socket, 3/4 In, Zinc (BUNG-S)
- ZORO SELECT DRUM VENT, SINGLE ACTION, PE AND STEEL (08005)
- ZORO SELECT Drum Bung Wrench, Offset, 11in.L (8-805)
- ZORO SELECT Drum Plug Wrench, Offset, Brass Alloy (3AY72)
- ZORO SELECT Drum Bung Wrench, Stainless Steel, 12"L (BNW-SS-W)
- ZORO SELECT Drum Wrench, Non-Sparking, 11 In. (169)
- BASCO Drum/Pail Lifter, Steel (90S-A)
- Zoro Select Drum Tools