Shop All Drum Tools
Zoro Select
DRUM VENT END OF DRUM BUNG, SS
Mfr # 08306
Zoro # G4760271
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Stainless Steel
- Overall Width 5 in
- Overall Height 2 in
- Includes Brass Cap with Safety Chain, Model no. 08211 9 in (229 mm) Wide Polyethylene Funnel
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 08306
- Zoro # G4760271
- UPC # 697841001459
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Width | 5 in |
Overall Height | 2 in |
For Plug Size | 2 in |
Pipe Size | 2 in |
Details
Item | Drum Vent, End of Drum Bung |
Body Material | Stainless Steel |
Includes | Brass Cap with Safety Chain, Model no. 08211 9 in (229 mm) Wide Polyethylene Funnel |
Color | Gray |
Standards | FM Approved |
For Drum Orientation | Horizontal |
For Liquid Type | Petroleum |
Maximum Opening Pressure | 8 psi |
Includes Flame Arrestor | Yes |
Minimum Opening Pressure | 3 psi |
Threaded Connection | 2 in Male NPT |
Relief Activation Type | Manual Pressure Relief, Manual Vacuum Relief |
Thread Type | NPS, NPT |
Vent Type | Pressure & Vacuum Relief Vent |
Thread Gender | Male |
Description
Drum Vent, End of Drum Bung, Body Material Stainless Steel, Color Gray, For Drum Orientation Horizontal, For Liquid Type Petroleum, For Plug Size 2 in, Includes Flame Arrestor Yes, Minimum Opening Pressure 3 psi, Overall Height 2 in, Overall Width 5 in, Pipe Size 2 in, Thread Gender Male, Thread Type NPS, NPT, Vent Type Pressure & Vacuum Relief Vent, Includes Brass Cap with Safety Chain, Model no. 08211 9 in (229 mm) Wide Polyethylene Funnel, Maximum Opening Pressure 8 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Gray Steel Hanging Straps, 1 in W, 10 7/8 in H, 2 PK (98400)
- UNITED VISUAL PRODUCTS Cell Phone Locker, 24 in 4 in D (UVQ1048)
- WIRECRAFTERS Partition Panel, 1 ft 2-3/8 In x 8 ft (AP8)
- BOSTONTEC Articulating Monitor Arm, Fixed Height, 18 lb cap, GRY (FPDA)
- ZORO SELECT Gas Powered Hydraulc Drum Crusher, 60 inH (HDC-900-GPT)
- ZORO SELECT Drum Bung Wrench, Ergonomic, 18 In. L (DRUM-STIK)
- ZORO SELECT Drum Safety Vent, Brass (VENT-H)
- ZORO SELECT Drum Bung Wrench, Offset, 11in.L (8-805)
- ZORO SELECT Drum Bung Wrench, Stainless Steel, 12"L (BNW-SS-W)
- ZORO SELECT DRUM VENT, SINGLE ACTION, PE AND SS (08006)
- MORSE Morse MORplug Ductile Iron Drum Bung Plug Wrench Model 59 (59)
- Zoro Select Drums & Accessories