Shop All Drum Tools
Zoro Select
Drum Vent Adaptor, 3/4-2 In
Mfr # 08181
Zoro # G2012674
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3/4 to 2 in Bung Openings
- Body Material Brass
- Overall Width 3 in
- Overall Height 4 in
- Characteristics Straight Fitting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 08181
- Zoro # G2012674
- UPC # 697841106024
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Width | 3 in |
Overall Height | 4 in |
For Plug Size | 3/4 in |
Pipe Size | 3/4 in |
Details
Item | Drum Vent Adaptor |
For Use With | 3/4 to 2 in Bung Openings |
Body Material | Brass |
Characteristics | Straight Fitting |
Color | Brown |
Thread Type | NPS, NPT |
Thread Gender | Male |
For Drum Orientation | Vertical |
Includes Flame Arrestor | No |
Vent Type | Pressure & Vacuum Relief Vent |
Threaded Connection | 3/4 in Male NPT |
For Liquid Type | Petroleum |
Description
Drum Vent Adaptor, Body Material Brass, Color Brown, For Drum Orientation Vertical, For Liquid Type Petroleum, For Plug Size 3/4 in, Includes Flame Arrestor No, Minimum Opening Pressure Not Applicable, Overall Height 4 in, Overall Width 3 in, Pipe Size 3/4 in, Thread Gender Male, Thread Type NPS, NPT, Vent Type Pressure & Vacuum Relief Vent
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Pipeline, Hangbar, 2"-12", FaceOuts, 2PK (PSORFO48)
- PIG Drum Lid, 24-1/2" Outside dia., Red (DRM965-RD)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 74"H, 5 Shelves, Chrome (32V413)
- DURHAM MFG 14 ga. Steel Cabinet Workbench, 48" W, 36-1/4" H, Combination Drawer (3404-95)
- ZORO SELECT Drum Bung Wrench, Stainless Steel, 12"L (BNW-SS-W)
- ZORO SELECT DRUM VENT, SINGLE ACTION, PE AND SS (08006)
- ZORO SELECT Drum Safety Vent, Brass (VENT-H)
- ZORO SELECT Drum Bung Wrench, Straight, 12 In. L (BNW-BX-W)
- ZORO SELECT Drum Bung Wrench, Ergonomic, 18 In. L (DRUM-STIK)
- ZORO SELECT Drum Deheader, Steel, Ergonomic Handle (272018)
- DAYTON Drum Dumper, 1 Drum, 55 gal., 800 lb. (21VG38)
- Zoro Select Drums & Accessories