Shop All Drum Trucks
Zoro Select
Drum Truck, 600 lb., 19-3/4 In. W, 50 In. H
Mfr # 9WEK8
Zoro # G4195247
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 50 in
- Overall Width 19 1/2 in
- Material Steel
- Color Green
- Load Capacity 600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 9WEK8
- Zoro # G4195247
- UPC # 190735900314
- Country of Origin Taiwan, Province of China
- Category Drum Trucks
Dimensions
Overall Height | 50 in |
Overall Width | 19 1/2 in |
Wheel Diameter | 10 in |
Front Wheel Width | 2 1/2 in |
Noseplate Depth | 9 1/2 in |
Overall Depth | 19 1/2 in |
Noseplate Width | 14 in |
Front Wheel Dia. | 10 in |
Nose Plate Depth | 9 1/2 in |
Nose Plate Width | 14 in |
For Maximum Container Height | 40 in |
Wheel Dia. | 10 in |
For Maximum Container Diameter | 24 in |
Overall HxWxD | 50 in x 19 1/2 in x 19 1/2 in |
Caster Width | 2-1/2 in |
Description
Steel-Frame Drum Hand Truck, Load Capacity 600 lb, For Container Material Steel, For Maximum Container Diameter 24 in, For Maximum Container Height 40 in, Wheel Dia. 10 in, Wheel Type Tread on Core, Frame Material Steel, Frame Type Rounded Back, Handle Type Continuous Frame Loop, Includes Foot Assist Without Foot Assist
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST GUARD Track Guard, 10W x 10L x 36H, PR (STGWM-36XL)
- METALTECH Scaffold Tower Guardrail System, Steel (M-MGC507K)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 1 in W, Polyester, Yellow (EE2601DFX3)
- ELEPHANT LIFTING PRODUCTS Lever Hoist, Ya, 1 Ton, 15 Ft Lift (YA-100-15)
- ZORO SELECT Drum Truck, 1000 lb., 26 In. W, 60 In. H (9WCX3)
- WESCO Drum Truck, 40BT Series (240081)
- WESCO Drum Truck, 50BTW Series (240078)
- WESCO Drum Truck/Dispenser, 1000 lb., 24" W (240005)
- DAYTON Chime Jaw Drum Truck, 800 Lb (6W853)
- MORSE Morse® Model 155 2-Wheel Drum Truck with Hand-Stand - 1000 Lb. Capacity (155)
- MILWAUKEE HAND TRUCKS Milwaukee Four Wheel Drum Truck 40774 - Polyolefin Wheels - 1000 Lb. Cap. (40774)
- Zoro Select Hand Trucks & Dollies