Shop All Drum Trucks
This Product is Discontinued
Zoro Select
Drum Truck, 1200 lb., 24-1/2 In. W (Discontinued)
Mfr # 8AZL5
Zoro # G3992432
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Height 59 1/2 in
- Overall Width 24 1/2 in
- Material Steel
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 8AZL5
- Zoro # G3992432
- UPC # 053417031921
- Country of Origin Taiwan, Province of China
- Category Drum Trucks
Dimensions
Overall Height | 59 1/2 in |
Overall Width | 24 1/2 in |
Front Wheel Width | 2 1/2 in |
Front Wheel Dia. | 10 in |
Wheel Dia. | 10 in |
Overall HxWxD | 59 1/2 in x 24 1/2 in |
Description
Steel-Frame Drum Hand Truck, Load Capacity 1,200 lb, For Container Material Fiber, Steel, Wheel Dia. 10 in, Wheel Type Tread on Core, Frame Material Steel, Frame Type Flat Back, Handle Type Dual, Includes Foot Assist Without Foot Assist
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.