Shop All Drum Dollies & Caddies
Zoro Select
Drum Tray Dolly, 800 lb., 5 In. H
Mfr # 3KXA3
Zoro # G3985877
Free Shipping & Returns
$86.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5 in
- Overall Width 26 1/2 in
- Material Steel
- Color Black
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3KXA3
- Zoro # G3985877
- UPC # 190735900253
- Country of Origin China
- Category Drum Dollies & Caddies
Dimensions
Overall Height | 5 in |
Overall Width | 26 1/2 in |
Caster Width | 1 1/4 in |
Height | 5 in |
Caster Dia. | 3 in |
Outside Dia. | 26 1/2 in |
Inside Dia. | 26 1/2 in |
Caster Mounting Plate Size | 3 7/8 in x 2 7/8 in |
Caster Wheel Dia. | 3 in |
Overall Depth | 26 1/2 in |
Deck Height | 4 in |
Outside Diameter | 26 1/2 in |
Caster Wheel Width | 1 1/4 in |
Lip Height | 1 in |
Description
Drum Dolly, Load Capacity 800 lb, For Cntnr Cap 20 gal, Deck Height 4 in, Deck Shape Square, Deck Type Open, For Container Material Steel, Adjustment Type Bolt, Frame Material Steel, Frame Gauge 12 ga, Securing Mechanism No Securing Mechanism, Frame Finish Powder Coated, Caster Wheel Dia. 3 in, Caster Wheel/Tread Material Plastic
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jack Chain, Single, SS, Sz 18, 5 Lb, 100 Ft (2ZDG7)
- ZORO SELECT Leveling Caster, Nylon, 2-1/2 in., 727 lb. (WMIWR-62PF)
- VESTIL Counter Balanced V Roller Stand (STAND-G-H-HP)
- KRAFT TOOL Fluorescent Yellow Braided Nylon Masons (BC339)
- ZORO SELECT Drum Dolly, 6" H, 30 gal. Drum Capacity (240193)
- ZORO SELECT Drum Dolly, 6" H, 85 gal. Drum Capacity (240198)
- ZORO SELECT Pail Dolly, 75 lb., Plastic, Black (38RY68)
- ZORO SELECT Drum Dolly, Cap 900 lb, 55 gal Drum (48J138)
- ZORO SELECT Drum Dolly, 1000 lb., 6-1/2 In H, 30 gal. (1XUZ8)
- ZORO SELECT Drum Dolly, 1100 lb., 6-1/2 In H, 55 gal. (6FVH8)
- ZORO SELECT Drum Dolly, Cap 2000 lb, 55 gal Drum (48J137)
- Zoro Select Drum Dollies & Caddies