Shop All Fuel Transfer Accessories
Zoro Select
Drum Thief Sampler, 25mL, PK25
Mfr # 2400-25S
Zoro # G4130436
product price: $67.25
/pk 25, $2.69/ea
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 42 in
- Material HDPE
- Type Sterilized
- Diameter 7.5 mm
- Capacity 25 mL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2400-25S
- Zoro # G4130436
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 42 in |
Diameter | 7.5 mm |
Details
Item | Drum Thief Sampler |
Material | HDPE |
Type | Sterilized |
Capacity | 25 mL |
Description
Drum Thief Sampler, Sterilized, Capacity 25 mL, HDPE, Diameter 7.5 mm, Length 42 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIUSI USA Viscomat 200/2,170 psi, 110V 60Hz NoCable, 120v, 2.4 Max. Flow Rate , 1500W HP, Cast iron (F0030420D)
- MADISON SPST Tank Liquid Level Switch Selectable 240VAC 100 psi (M8710)
- ARO Double Diaphragm Pump, Acetal, Air Operated, Hytrel, 10.6 GPM (PD03P-AES-DCC)
- WATER WORKER Base Kit Well Pump Univ (UNVDKT)
- ZORO SELECT Repl Stainless Steel Plug End Assembly (434-18 (THP-S-18))
- ZORO SELECT Hand Pump Repl Parts Repair Kit (THP-SRK)
- ZORO SELECT Drum Thief, 25mL, 43 In, PK100 (T25)
- ZORO SELECT Drum Thief Sampler, 50mL, PK25 (2405-25S)
- ZORO SELECT Drum Thief, 18 In L, PK40 (T80)
- ZORO SELECT Brush Assembly (M1900030.21)
- LIQUIDYNAMICS Suction Tube, 5/8 in. Dia., 32 in. L (195205-32)
- Zoro Select Fuel Transfer Accessories