Shop All Fuel Transfer Accessories
Zoro Select
Drum Thief Sampler, 210ml, PK25
Mfr # T210AS
Zoro # G3906271
product price: $122.99
/pk 25, $4.92/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 48 in
- Material polypropylene
- Capacity 210 mL
- Includes Package Quantity 25
- Diameter 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T210AS
- Zoro # G3906271
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 48 in |
Diameter | 9/16 in |
Details
Item | Drum Thief |
Material | polypropylene |
Capacity | 210 mL |
Includes | Package Quantity 25 |
Description
Drum Thief, Capacity 210 mL, Polypropylene, Diameter 9/16 in, Length 48 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 1-1/2 HP 2" Manual Submersible Sewage Pump 460V (4HU87)
- ARO Seat, Ball, Santoprene, 3 in. (94104-A)
- PULSAFEEDER Corporation Stops Reduced Lead Compliant (J61135-C-LF)
- ARMSTRONG PUMPS Seal Bearing Assembly, No. 3 (816549MF-091)
- ZORO SELECT Drum Thief, 18 In L, PK40 (T80)
- ZORO SELECT Tilting Workstand, 21x20 in., 150 lb. Cap. (11A566)
- ZORO SELECT Drum Thief Sampler, 25mL, PK25 (2400-25S)
- ZORO SELECT Drum Thief Sampler, 100mL, PK25 (2410-25S)
- ZORO SELECT Drum Thief Sampler, 175ml, PK25 (T175AS)
- ZORO SELECT Brush Assembly (M1900030.21)
- PIUSI Container Valve, RSV, 5" L, 3" dia. (F17137000)
- Zoro Select Fuel Transfer Accessories