Shop All Fuel Transfer Accessories
Zoro Select
Drum Thief Sampler, 150mL, PK25
Mfr # 2440-25S
Zoro # G4083466
product price: $96.29
/pk 25, $3.85/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 42 in
- Material HDPE
- Capacity 150 mL
- Type Sterilized
- Diameter 16 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2440-25S
- Zoro # G4083466
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 42 in |
Diameter | 16 mm |
Details
Item | Drum Thief Sampler |
Material | HDPE |
Capacity | 150 mL |
Type | Sterilized |
Description
Drum Thief Sampler, Sterilized, Capacity 150 mL, HDPE, Diameter 16 mm, Length 42 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter, 840 Gph Water (VFA-44)
- SNYDER INDUSTRIES Storage Tank, Vertical Closed Top, 35 Gal. (1000110N97207)
- SJE-RHOMBUS Double Float Master Pump Switch (15DFMMD2WOP)
- FILL-RITE Fuel Nozzle, Auto, 1 In. FNPT, Aluminum (N100DAU13)
- ZORO SELECT Drum Thief Sampler, 100mL, PK25 (2410-25S)
- ZORO SELECT Drum Thief, 25mL, 43 In, PK100 (T25)
- ZORO SELECT Tilting Workstand, 21x20 in., 150 lb. Cap. (11A566)
- ZORO SELECT Drum Thief, 100 ML, 43 In, PK25 (T100)
- ZORO SELECT Drum Thief Sampler, 25mL, PK25 (2400-25S)
- ZORO SELECT Drum Thief Sampler, 50mL, PK25 (2405-25S)
- FILL-RITE 1" Automatic Diesel Spout Nozzle (Green) (SDN100GAN)
- Zoro Select Fuel Transfer Accessories