Shop All Samplers
Zoro Select
Drum Thief, 25mL, 43 In L, PK100
Mfr # 5520
Zoro # G4152407
product price: $140.99
/pk 100, $1.41/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 43 in
- Material Glass
- Size 25mL, 43 in L
- Capacity 0.75 fl oz
- Product Type Drum Thief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5520
- Zoro # G4152407
- Country of Origin United States
- Category Samplers
Dimensions
Length | 43 in |
Size | 25mL, 43 in L |
Outside Diameter | 1/4 in |
Details
Item | Drum Thief |
Material | Glass |
Capacity | 0.75 fl oz |
Product Type | Drum Thief |
Sterile Packaging | Yes |
For Container Type | Drums, Other Liquid Containers, Transformers |
Resistance Properties | Chemical Resistant |
Description
Drum Thief, Product Type Drum Thief, Outside Diameter 1/4 in, Capacity 0.75 fl oz, Length 43 in, Material Glass, Sterile Packaging Yes, Resistance Properties Chemical Resistant, For Container Type Drums, Other Liquid Containers, Transformers, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE 100 Biology Prepared Microscope Slides - SET E, Blank Slide Coverslip Set and Pipettes (PS100E-72P100S22-50PP)
- UNITED SCIENTIFIC Convex Mirror, 38Mm Dia / 250Mm Fl (MCV310)
- TCI AMERICAS Thymolphthalein, 1g (T0237-1G)
- ARGOS TECHNOLOGIES Freezer Box, with 81 Place Divider (R3026A)
- ZORO SELECT Drum Thief, 200mL, 42 In L, PK25 (5540)
- ZORO SELECT Short Drum Thief, 60mL, 18 In L, PK50 (5528)
- ZORO SELECT Drum Thief, 100mL, 42In L, PK25 (5530-25)
- ZORO SELECT Drum Thief, 220mL, 43 In L, PK25 (5540C)
- ZORO SELECT Tapered Drum Thief, 220mL, 43 In L, PK12 (5548C)
- ZORO SELECT Poly Tank Sampler, 500mL, 7 Ft L, PK12 (5680)
- BLACKBURN SAMPLING Waste Sampler, Poly (TO45)
- Zoro Select Samplers