Shop All Fuel Transfer Accessories
Zoro Select
Drum Thief, 18 In L, PK40
Mfr # T80
Zoro # G4178946
product price: $42.35
/pk 40, $1.06/ea
$42.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18
- Material polypropylene
- Includes Package Quantity 40
- Capacity 80 ml
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # T80
- Zoro # G4178946
- Country of Origin United States
- Category Fuel Transfer Accessories
Dimensions
Length | 18 |
Details
Item | Drum Thief |
Material | polypropylene |
Includes | Package Quantity 40 |
Capacity | 80 ml |
Description
Drum Thief, Capacity 80 mL, Polypropylene, Length 18 in, Includes Package Quantity 40, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Impeller, Plastic, For 2P547 (003644)
- DAYTON 3/4 HP 1-1/2" F Submersible Sump Pump 120V AC Diaphragm (3BB80)
- ACTIVE AQUA Submersible Water Pump, 160 (AAPW160)
- MAGNETROL 120240VAc Float Switch (T20-4H3A-DAE)
- ZORO SELECT Drum Thief, 100 ML, 43 In, PK25 (T100)
- ZORO SELECT Drum Pump Wedge, 12 In (ENV55)
- ZORO SELECT Replacement Bung Adaptor (THP-25 (434-15))
- ZORO SELECT Brush Assembly (M1900030.21)
- ZORO SELECT Drum Thief Sampler, 150mL, PK25 (2440-25S)
- ZORO SELECT Drum Thief Sampler, 50mL, PK25 (2405-25S)
- HUSKY Fuel Nozzle Splash Guard for Husky, Green (001808-03)
- Zoro Select Fuel Transfer Accessories