Shop All Plumbing Specialty Tools
Zoro Select
Drum Tap Wrench, 3/4 To 1 3/4 In, Iron
Mfr # 3932
Zoro # G2697886
product price: $33.49
/ea
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Multi Size Cleanouts
- Function Removes Or Installs Threaded Plugs In Cleanouts
- Capacity (In.) 3/4 To 1 3/4
- Construction Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3932
- Zoro # G2697886
- UPC # 017197039324
- Country of Origin Taiwan, Province of China
- Category Plumbing Specialty Tools
Details
Item | Drum Tap Wrench |
Features | Multi Size Cleanouts |
Function | Removes Or Installs Threaded Plugs In Cleanouts |
Capacity (In.) | 3/4 To 1 3/4 |
Construction | Iron |
Description
Drum Tap Wrench, Removes Or Installs Threaded Plugs In Cleanouts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aerator Kit (1341314)
- ASAHI 1/2" Socket x Thread CPVC Ball Valve 2-Way (1613005)
- NUTECH 3/4" Sweat Combination Strainer Valve (SV1E-075S-075S)
- CHARLOTTE PIPE AND FOUNDRY Pipe Schedule 40 3/4 in. Slip X 3/4 in. D Slip PVC Elbow (PVC 02300 0800)
- ZORO SELECT Basket Strainer Wrench, Universal, Color: White (34A503)
- ZORO SELECT Garbage Disposer Wrench, Steel, Heavy Duty (45101)
- ZORO SELECT Breaker Bar, Steel, Heavy Duty Type (45060)
- ZORO SELECT Water Heater Element Wrench, Metal (45059)
- ZORO SELECT Water Heater Element Wrench (34A504)
- ZORO SELECT Acid Brush, Metal, Heavy Duty Type, PK144 (45211)
- ZORO SELECT Flint Torch Lighter, Metal (45209)
- Zoro Select Plumbing Tools