Shop All Plumbing Specialty Tools
Zoro Select
Drum Tap Wrench, 3/4 To 1-3/4 In
Mfr # 34A516
Zoro # G5295105
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Function Removes Or Installs Threaded Plugs In Cleanouts
- Construction Cast iron
- Capacity (In.) 3/4 to 1-3/4
- Features Multi Size Cleanouts
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 34A516
- Zoro # G5295105
- UPC # 190735467602
- Country of Origin India
- Category Plumbing Specialty Tools
Details
Item | Drum Tap Wrench |
Function | Removes Or Installs Threaded Plugs In Cleanouts |
Construction | Cast iron |
Capacity (In.) | 3/4 to 1-3/4 |
Features | Multi Size Cleanouts |
Color | Red |
Description
Drum Tap Wrench, Removes Or Installs Threaded Plugs In Cleanouts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUTECH 1/2" FNPT Combination Strainer Valve (SV1E-050F-050F)
- ZORO SELECT Flexible Metal Hose, 3/4in. dia, 12 in. L (12PL-CA11-0120-11B-38B)
- PARKER Reducing Bushing, Carbon Steel, MNPT (8-6 RB-S)
- CUSH-A-NATOR Cushioned Clamp, HT, 5/8 in. Tube, Steel (HT10)
- ZORO SELECT Street Key, Steel, 36 In L (34A511)
- ZORO SELECT Plumbing Pliers, 1/8 to 4-5/8In (34A519)
- ZORO SELECT Adjustable Wrench, 1-3 In (34A518)
- ZORO SELECT Water Heater Element Wrench, Metal (45059)
- ZORO SELECT Wrench, P.O. Plug, Color: White (34A508)
- ZORO SELECT Basket Strainer Wrench, Universal, Color: White (34A503)
- CAMCO 5" Scr Element Wrench (09883)
- Zoro Select Plumbing Tools