Shop All Secondary Spill Containment
Zoro Select
Drum Spill Containment Pallet, 90 gal Spill Capacity, 8 Drum, 10,000 lb., Polyethylene
Mfr # 1688P
Zoro # G7533093
product price: $695.99
/ea
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Drums 8
- Spill Capacity 90 gal
- Drain Included No
- Modular / Nonmodular Modular
- Spill Containment Load Capacity 10,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1688P
- Zoro # G7533093
- UPC # 048441601813
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 6 1/2 in |
Length | 102 in |
Width | 51 1/2 in |
Dimensions | 102 in L x 51 1/2 in W x 6 1/2 in H |
Description
Drum Spill Containment Pallet, Spill Containment Pallets, Uncovered, Number of Drums 8, Spill Capacity 90 gal, Spill Containment Load Capacity 10,000 lb, Length 102 in, Width 51 1/2 in, Height 6 1/2 in, Drain Included No, Yes, Material Polyethylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIK Open Road PVC 3 piece Suit Yel (35100-XXXL)
- ALTA Knee Pads, Rubber Cap, Olive Green, PR (52933.09)
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 6 (8677533)
- ANSELL Activarmr Cut-Resistant Gloves, A5 Cut Level, Goatskin Leather Palm, XL (Size 10), 1 Pair (70-765)
- ZORO SELECT Drum Spill Containment Pallet, 66 gal Spill Capacity, 6 Drum, 8000 lb., Polyethylene (1686P)
- ZORO SELECT Containment Tarp, 53-1/2 In. W, Vinyl (9UPD3)
- ZORO SELECT Pail Spill Containment Pallet, 7.5 gal Spill Capacity, 4 Drum, (2) 41.7 lb Container (9ACY0)
- ZORO SELECT Pail Spill Containment Pallet, 5.5 gal Spill Capacity, 2 Drum, (2) 41.7 lb Container (9JW86)
- ZORO SELECT Glass Disposal Box, Benchtop, 8x8x10", PK6 (4YMN7)
- ZORO SELECT Containment Tarp, 53-1/2 In. L, Vinyl (8AE07)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1140)
- Zoro Select Secondary Spill Containment